Overview
Mfr description
LB-25-Z1-10 LOGIC VALVE
- ・Logic valve - relief_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 1,200L/min (317gpm)
Specifications
- Maximum Operating Pressure31.5 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data