Overview
Mfr description
LBS-32-4-D24-N-14 SOLENOID CONTROLLED RE
- ・Logic valve - solenoid operated relief_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 1,200L/min (317gpm)_x000D_\n
Specifications
- Maximum Operating Pressure31.5 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data