Motion
LD-25-05-S-1-05-12

YUKEN
LD-25-05-S-1-05-12

Logic Valve
MI ITEM #11996855
MFR #LD-25-05-S-1-05-12
List Price$1,998.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LD-25-05-S-1-05-12

Logic Valve
MI ITEM #11996855
MFR #LD-25-05-S-1-05-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,998.79/each for your price

Overview

Mfr description
LD-25-05-S-1-05-12 LOGIC VALVE
  • ・Logic valve - directional & flow control_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 5,500L/min (1,452gpm)

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text