Overview
Mfr description
LD-40-20-S-1-12 DIR & FLOW CONT LOGIC VA
- ・Logic valve - directional & flow control_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 5,500L/min (1,452gpm)
Specifications
- Maximum Operating Pressure31.5 psi
- Manual Override TypeManual Override Pin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data