Motion
LD-40-20-S-3-X10-12

YUKEN
LD-40-20-S-3-X10-12

Sol Oper Dir Logic Valve 225 GPM 29 PSI
MI ITEM #11996861
MFR #LD-40-20-S-3-X10-12
List Price$4,589.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LD-40-20-S-3-X10-12

Sol Oper Dir Logic Valve 225 GPM 29 PSI
MI ITEM #11996861
MFR #LD-40-20-S-3-X10-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,589.82/each for your price

Overview

Mfr description
LD-40-20-S-3-X10-12 SOL OPER DIR LOGIC V
  • ・Logic valve - directional & flow control_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 5,500L/min (1,452gpm)

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text