Motion
LDS-32-05-S-4-P05-A100-N-14

YUKEN
LDS-32-05-S-4-P05-A100-N-14

Logic Valve
MI ITEM #11996863
MFR #LDS-32-05-S-4-P05-A100-N-14
List Price$4,866.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LDS-32-05-S-4-P05-A100-N-14

Logic Valve
MI ITEM #11996863
MFR #LDS-32-05-S-4-P05-A100-N-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,866.81/each for your price

Overview

Mfr description
LDS-32-05-S-4-P05-A100-N-14 LOGIC VALVE
  • ・Logic valve - solenoid operated directional control_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 2,100L/min (555gpm)_x000D_\n

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text