Motion
LDS-63-20-1-D24-13

YUKEN
LDS-63-20-1-D24-13

Solenoid Operated Directional Control
MI ITEM #11996866
MFR #LDS-63-20-1-D24-13
List Price$13,428.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LDS-63-20-1-D24-13

Solenoid Operated Directional Control
MI ITEM #11996866
MFR #LDS-63-20-1-D24-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,428.71/each for your price

Overview

Mfr description
LDS-63-20-1-D24-13 SOLENOID OPERATED DIR
  • ・Logic valve - solenoid operated directional control_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 2,100L/min (555gpm)_x000D_\n

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text