Motion
LDS-63-20-3-P20A20-D24-N-13

YUKEN
LDS-63-20-3-P20A20-D24-N-13

Solenoid Operated Directional Control
MI ITEM #11996869
MFR #LDS-63-20-3-P20A20-D24-N-13
List Price$23,188.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LDS-63-20-3-P20A20-D24-N-13

Solenoid Operated Directional Control
MI ITEM #11996869
MFR #LDS-63-20-3-P20A20-D24-N-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,188.47/each for your price

Overview

Mfr description
LDS-63-20-3-P20A20-D24-N-13 SOLENOID OPE
  • ・Logic valve - solenoid operated directional control_x000D_\n・Max. operating pressure 31.5MPa (4,570psi)_x000D_\n・Max. flow rate up to 2,100L/min (555gpm)_x000D_\n

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text