Motion
L-DSG-01-3C2-A100-7090

YUKEN
L-DSG-01-3C2-A100-7090

Low Watt 1.45 A in 0.24 A Hold
MI ITEM #11996878
MFR #L-DSG-01-3C2-A100-7090
List Price$476.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
L-DSG-01-3C2-A100-7090

Low Watt 1.45 A in 0.24 A Hold
MI ITEM #11996878
MFR #L-DSG-01-3C2-A100-7090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$476.85/each for your price

Overview

Mfr description
L-DSG-01-3C2-A100-7090 LOW WATT 1.45 A I
  • ・CETOP D03 solenoid directional valve - low wattage 14W\n・Max. operating pressure up to 16MPa (2,320psi)\n・Max. flow rate up to 40L/min (10.6gal/min)

Specifications

  • Maximum Operating Pressure
    16 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text