Motion
L-DSG-03-3C2-R110-5090

YUKEN
L-DSG-03-3C2-R110-5090

Low Watt 0.39 A Hold 38 Watt
MI ITEM #11996892
MFR #L-DSG-03-3C2-R110-5090
List Price$1,064.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
L-DSG-03-3C2-R110-5090

Low Watt 0.39 A Hold 38 Watt
MI ITEM #11996892
MFR #L-DSG-03-3C2-R110-5090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,064.54/each for your price

Overview

Mfr description
L-DSG-03-3C2-R110-5090 LOW WATT 0.39 A H
  • ・CETOP D05 solenoid directional valve - low wattage 15W_x000D_\n・Max. operating pressure up to 16MPa (2,320psi)_x000D_\n・Max. flow rate up to 60L/min (15gal/min)

Specifications

  • Maximum Operating Pressure
    16 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text