Overview
Mfr description
LSVG-01EH-10-C-D1-10 10L/MIN LINEAR SERV
- ・Linear servo valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 60L/min (15gal/min)\n・CETOP D03, D05\n\n
Specifications
- Maximum Operating Pressure35 psi
- Ambient Temperature Range0°C - 50 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data