Motion
LSVG-01EH-20-WC-A1-10

YUKEN
LSVG-01EH-20-WC-A1-10

20 Liter Linear Servo Valve On-Board
Mi Item #11996902
MFR #LSVG-01EH-20-WC-A1-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LSVG-01EH-20-WC-A1-10

20 Liter Linear Servo Valve On-Board
Mi Item #11996902
MFR #LSVG-01EH-20-WC-A1-10

Mfr description
LSVG-01EH-20-WC-A1-10 20 LITER LINEAR SE
  • ・Linear servo valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 60L/min (15gal/min)\n・CETOP D03, D05\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ambient Temperature Range
    0°C - 50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)