Motion
LSVG-01EH-4-C-A1-10

YUKEN
LSVG-01EH-4-C-A1-10

Linear Servo Valve on-board electronics
MI ITEM #11996903
MFR #LSVG-01EH-4-C-A1-10
List Price$8,754.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LSVG-01EH-4-C-A1-10

Linear Servo Valve on-board electronics
MI ITEM #11996903
MFR #LSVG-01EH-4-C-A1-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,754.43/each for your price

Overview

Mfr description
LSVG-01EH-4-C-A1-10 LINEAR SERVO VALVE O
  • ・Linear servo valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 60L/min (15gal/min)\n・CETOP D03, D05\n\n

Specifications

  • Maximum Operating Pressure
    35 psi
  • Ambient Temperature Range
    0°C - 50 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought