Motion
LSVG-03-10-10A

YUKEN
LSVG-03-10-10A

Linear Servo Valve, 10L/min
MI ITEM #11996904
MFR #LSVG-03-10-10A
List Price$8,343.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LSVG-03-10-10A

Linear Servo Valve, 10L/min
MI ITEM #11996904
MFR #LSVG-03-10-10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,343.49/each for your price

Overview

Mfr description
LSVG-03-10-10A LINEAR SERVO VALVE, 10L/M
  • ・Linear servo valve - 450Hz frequency response\n・Max. operating pressure 35MPa (5,080psi)\n・Max. flow rate 60L/min (15.9 gal/min)\n・CETOP D03, D05\n\n

Specifications

  • Maximum Operating Pressure
    35 psi
  • Ambient Temperature Range
    -15°C - 60 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text