Motion
LSVG-03-20-10

YUKEN
LSVG-03-20-10

Hi Speed Linear Servo 20 ltr
Mi Item #11996905
MFR #LSVG-03-20-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LSVG-03-20-10

Hi Speed Linear Servo 20 ltr
Mi Item #11996905
MFR #LSVG-03-20-10

Mfr description
LSVG-03-20-10 HI SPEED LINEAR SERVO 20 L
  • ・Linear servo valve - 450Hz frequency response\n・Max. operating pressure 35MPa (5,080psi)\n・Max. flow rate 60L/min (15.9 gal/min)\n・CETOP D03, D05\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ambient Temperature Range
    -15°C - 60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)