Overview
Mfr description
LSVG-03-60-10 LINEAR SERVO VALVE; 60 L/M
- ・Linear servo valve - 450Hz frequency response\n・Max. operating pressure 35MPa (5,080psi)\n・Max. flow rate 60L/min (15.9 gal/min)\n・CETOP D03, D05\n\n
Specifications
- Ambient Temperature Range-15°C - 60 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data