Motion
LSVHG-04-750-2P-10

YUKEN
LSVHG-04-750-2P-10

High Speed Linear Servo Valve
Mi Item #11996926
MFR #LSVHG-04-750-2P-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LSVHG-04-750-2P-10

High Speed Linear Servo Valve
Mi Item #11996926
MFR #LSVHG-04-750-2P-10

Mfr description
LSVHG-04-750-2P-10 HIGH SPEED LINEAR SER
  • ・Linear servo valve - 2 stage\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 3,800L/min (1,003gal/min)\n・CETOP D07, D08, D10\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ambient Temperature Range
    -15°C - 60 °C
  • Maximum Operating Pressure
    35 psi
  • Pilot Pressure Range
    1.5 MPa - 35 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)