Motion
LSVHG-04EH-450-S4-E-W-A1-20

YUKEN
LSVHG-04EH-450-S4-E-W-A1-20

OBE Linear Servo Valves (High
MI ITEM #11996931
MFR #LSVHG-04EH-450-S4-E-W-A1-20
List Price$18,632.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
LSVHG-04EH-450-S4-E-W-A1-20

OBE Linear Servo Valves (High
MI ITEM #11996931
MFR #LSVHG-04EH-450-S4-E-W-A1-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,632.36/each for your price

Overview

Mfr description
LSVHG-04EH-450-S4-E-W-A1-20 OBE LINEAR S
  • ・Linear servo valve - 2 stage\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 60L/min (15gal/min)\n・CETOP D03, D05\n\n

Specifications

  • Maximum Operating Pressure
    35 psi
  • Pilot Pressure Range
    1.5 MPa - 21 MPa
  • Ambient Temperature Range
    0°C - 50 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought