Overview
Mfr description
LSVHG-10-3800-2L-E-A-20 LINEAR SERVO VAL
- ・Linear servo valve - 2 stage\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 3,800L/min (1,003gal/min)\n・CETOP D07, D08, D10\n\n
Specifications
- Maximum Operating Pressure35 psi
- Pilot Pressure Range1.5 MPa - 25 MPa
- Ambient Temperature Range-15°C - 60 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data