Overview
Mfr description
M2-3.7-L-40 ELECTRIC MOTOR 5 HP (ELECTRI
- ・High efficiency induction electric motor\n・Compact & easily coupled to A/AR/A3H/PV2R series pump\n\n
Specifications
- Motor Horsepower5 hp
- Product TypesElectric Motor
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data