Overview
Mfr description
M2-5.5-40 3 PHASE ELECTRIC MOTOR 7.3 HP
- ・High efficiency induction electric motor\n・Compact & easily coupled to A/AR/A3H/PV2R series pump\n\n
Specifications
- Motor Phase3 ph
- Motor Horsepower7-1/3 hp
- Product TypesElectric Motor
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data