Overview
Mfr description
MCA-01-2-70 YUKEN D03 MOD. VALVE CHECK
- ・CETOP D03 modular valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 80L/min (21gal/min)\n\n
Specifications
- Cracking Pressure0.2 MPa
- Maximum Operating Pressure31.5 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data