Overview
Mfr description
MPW-04-4-10 D07 58 PSI MODULAR PILOT OPE
- ・CETOP D07 modular valves\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 300L/min (79gal/min)\n\n
Specifications
- Cracking Pressure0.4 MPa
- Maximum Operating Pressure35 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data