Overview
Mfr description
MRA-04-A-10 MODULAR REDUCING VALVE A-LIN
- ・CETOP D07 modular valves\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 300L/min (79gal/min)\n\n
Specifications
- Maximum Operating Pressure35 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data