Mfr description
MRDP-01-C-D24-N-10 MODULAR REDUCING VALV
- ・CETOP D03 modular valve\n・Max. operating pressure up to 35MPa (5,080psi)\n・Max. flow rate up to 80L/min (21gal/min)\n\n
Click on an icon below to learn more about the compliance and safety data