Motion
PM16-01B-2.2-30 PAL PUMP MOTOR COMBO

YUKEN
PM16-01B-2.2-30 PAL PUMP MOTOR COMBO

Pal Pump Motor Combo
Mi Item #11997149
MFR #PM16-01B-2.2-30 PAL PUMP MOTOR COMBO
Price$5,666.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
PM16-01B-2.2-30 PAL PUMP MOTOR COMBO

Pal Pump Motor Combo
Mi Item #11997149
MFR #PM16-01B-2.2-30 PAL PUMP MOTOR COMBO

Mfr description
PM16-01B-2.2-30 PAL PUMP MOTOR COMBO
  • ・Piston pump + M series motor combo\n・Compact & low noise\n・30% size reduction compared A series piston pump + motor\n・Max. operating pressure up to 16MPa (2,320psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,666.61/each

Specifications

Details

  • Maximum Operating Pressure
    16 MPa
  • Pressure Adjustment
    1.2 Mpa - 7 Mpa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)