Overview
Mfr description
PM22-01C-3.7-30 PUMP MOTOR COMBO
- ・Piston pump + M series motor combo\n・Compact & low noise\n・30% size reduction compared A series piston pump + motor\n・Max. operating pressure up to 16MPa (2,320psi)
Help us improve this product