Overview
Mfr description
PM37-01B-3.7-30 PAL PUMP MOTOR COMBO
- ・Piston pump + M series motor combo\n・Compact & low noise\n・30% size reduction compared A series piston pump + motor\n・Max. operating pressure up to 16MPa (2,320psi)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data