Specifications
Details
- Maximum Operating Pressure14 MPa
- MountSub-plate Mounting
Overview
Mfr description
RBGM-03-10 SUB-PLATE FOR RBG-03 VALVE
- ・Pressure reducing valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)