Motion
RT-06-C-2290 510-2030 PSI PRESSURE REDUC

YUKEN
RT-06-C-2290 510-2030 PSI PRESSURE REDUC

510-2030 psi Pressure Reduce, NPT
Mi Item #11997299
MFR #RT-06-C-2290 510-2030 PSI PRESSURE REDUC
Price$1,091.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
RT-06-C-2290 510-2030 PSI PRESSURE REDUC

510-2030 psi Pressure Reduce, NPT
Mi Item #11997299
MFR #RT-06-C-2290 510-2030 PSI PRESSURE REDUC

Mfr description
RT-06-C-2290 510-2030 PSI PRESSURE REDUC
  • ・Pressure reducing valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,091.31/each

Specifications

Details

  • Drain Port
    1/4 NPT
  • Maximum Operating Pressure
    21 MPa
  • Mount
    Threaded Connection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)