Motion
SB1110-H-20 PROPORTIONAL PRESSURE CONTRO

YUKEN
SB1110-H-20 PROPORTIONAL PRESSURE CONTRO

Proportional Pressure Control
Mi Item #11997307
MFR #SB1110-H-20 PROPORTIONAL PRESSURE CONTRO
Price$4,888.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
SB1110-H-20 PROPORTIONAL PRESSURE CONTRO

Proportional Pressure Control
Mi Item #11997307
MFR #SB1110-H-20 PROPORTIONAL PRESSURE CONTRO

Mfr description
SB1110-H-20 PROPORTIONAL PRESSURE CONTRO
  • ・Proportional electro-hydraulic pressure control valve_x000D_\n・Max. operating pressure up to 24.5MPa (3,550psi)_x000D_\n・Max. flow rate 70L/min (18.49gal/min)_x000D_\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,888.40/each

Specifications

Details

  • Ambient Temperature Range
    0 °C to + 50 °C
  • Hysteresis
    0.01
  • Maximum Operating Pressure
    24.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)