Motion
S-BSG-03-2B3A-A240-N-R-53 LOW NOISE TYPE

YUKEN
S-BSG-03-2B3A-A240-N-R-53 LOW NOISE TYPE

Low Noise Type Sol Oper Relief Valve
MI ITEM #11997318
MFR #S-BSG-03-2B3A-A240-N-R-53 LOW NOISE TYPE
List Price$1,212.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-BSG-03-2B3A-A240-N-R-53 LOW NOISE TYPE

Low Noise Type Sol Oper Relief Valve
MI ITEM #11997318
MFR #S-BSG-03-2B3A-A240-N-R-53 LOW NOISE TYPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,212.89/each for your price

Overview

Mfr description
S-BSG-03-2B3A-A240-N-R-53 LOW NOISE TYPE
  • ・Relief valve - high pressure pilot operated\n・Max. operating pressure 35MPa (5,080psi)\n・Max. flow rate up to 500L/min (132gpm)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought