Motion
S-BSG-06-2B3B-A100-L-53 LOW NOISE TYPE S

YUKEN
S-BSG-06-2B3B-A100-L-53 LOW NOISE TYPE S

Low Noise Type Sol Controlled Relief
MI ITEM #11997332
MFR #S-BSG-06-2B3B-A100-L-53 LOW NOISE TYPE S
List Price$1,367.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-BSG-06-2B3B-A100-L-53 LOW NOISE TYPE S

Low Noise Type Sol Controlled Relief
MI ITEM #11997332
MFR #S-BSG-06-2B3B-A100-L-53 LOW NOISE TYPE S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,367.29/each for your price

Overview

Mfr description
S-BSG-06-2B3B-A100-L-53 LOW NOISE TYPE S
  • ・Relief valve - high pressure pilot operated\n・Max. operating pressure 35MPa (5,080psi)\n・Max. flow rate up to 500L/min (132gpm)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text