Motion
S-DSG-01-3C2-D24-N-7090

YUKEN
S-DSG-01-3C2-D24-N-7090

Soft Shift Dir. Valve Sol. Operated
MI ITEM #11997343
MFR #S-DSG-01-3C2-D24-N-7090
List Price$589.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSG-01-3C2-D24-N-7090

Soft Shift Dir. Valve Sol. Operated
MI ITEM #11997343
MFR #S-DSG-01-3C2-D24-N-7090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$589.84/each for your price

Overview

Mfr description
S-DSG-01-3C2-D24-N-7090 SOFT SHIFT DIR.
  • ・CETOP D03 solenoid directional valve - soft shift\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 63L/min (16.6gal/min)

Specifications

  • Maximum Operating Pressure
    25 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text