Motion
S-DSG-01-3C60-D24-N-70906

YUKEN
S-DSG-01-3C60-D24-N-70906

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 24 V dc Coil
MI ITEM #11997355
MFR #S-DSG-01-3C60-D24-N-70906
Your Price$511.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSG-01-3C60-D24-N-70906

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 24 V dc Coil
MI ITEM #11997355
MFR #S-DSG-01-3C60-D24-N-70906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$511.16/each(List $638.95)

Overview

Mfr description
S-DSG-01-3C60-D24-N-70906 SOFT SHIFT DIR
  • ・CETOP D03 solenoid directional valve - soft shift\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 63L/min (16.6gal/min)

Specifications

  • Actuation
    Solenoid Operated
  • Maximum Operating Pressure
    25 psi
  • Coil Voltage
    24 V dc
  • Spool Spring Arrangement
    Spring Centered
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text