Motion
S-DSG-01-3C60-R100-N-70906

YUKEN
S-DSG-01-3C60-R100-N-70906

DIN Soft Shft DV Sol Oper
MI ITEM #11997356
MFR #S-DSG-01-3C60-R100-N-70906
List Price$707.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSG-01-3C60-R100-N-70906

DIN Soft Shft DV Sol Oper
MI ITEM #11997356
MFR #S-DSG-01-3C60-R100-N-70906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$707.00/each for your price

Overview

Mfr description
S-DSG-01-3C60-R100-N-70906 DIN SOFT SHFT
  • ・CETOP D03 solenoid directional valve - soft shift\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 63L/min (16.6gal/min)

Specifications

  • Maximum Operating Pressure
    25 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text