Motion
S-DSG-03-2B2-R110-N-5090

YUKEN
S-DSG-03-2B2-R110-N-5090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac Coil
Mi Item #11997363
MFR #S-DSG-03-2B2-R110-N-5090
Price$576.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSG-03-2B2-R110-N-5090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac Coil
Mi Item #11997363
MFR #S-DSG-03-2B2-R110-N-5090

Mfr description
S-DSG-03-2B2-R110-N-5090 SOFT SHIFT DIR
  • ・CETOP D05 solenoid directional valve - soft shift\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 120L/min (31.7gal/min)\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.25/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Coil Voltage
    110 V ac
  • Manual Override Type
    Manual Override Pin
  • Maximum Operating Pressure
    25 psi
  • Spool Spring Arrangement
    Spring Offset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)