Motion
S-DSG-03-3C2-D12-N-5090

YUKEN
S-DSG-03-3C2-D12-N-5090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 12 V dc Coil
MI ITEM #11997368
MFR #S-DSG-03-3C2-D12-N-5090
Your Price$616.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSG-03-3C2-D12-N-5090

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 12 V dc Coil
MI ITEM #11997368
MFR #S-DSG-03-3C2-D12-N-5090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$616.76/each(List $709.27)

Overview

Mfr description
S-DSG-03-3C2-D12-N-5090 SOFT SHIFT D05 A
  • ・CETOP D05 solenoid directional valve - soft shift\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 120L/min (31.7gal/min)\n

Specifications

  • Actuation
    Solenoid Operated
  • Maximum Operating Pressure
    25 psi
  • Coil Voltage
    12 V dc
  • Spool Spring Arrangement
    Spring Centered
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text