Motion
S-DSHG-10-3C60-C2-D24-N1-53

YUKEN
S-DSHG-10-3C60-C2-D24-N1-53

Soft Shift Ext-Pilot w/C2 choke
MI ITEM #11997406
MFR #S-DSHG-10-3C60-C2-D24-N1-53
List Price$4,331.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSHG-10-3C60-C2-D24-N1-53

Soft Shift Ext-Pilot w/C2 choke
MI ITEM #11997406
MFR #S-DSHG-10-3C60-C2-D24-N1-53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,331.13/each for your price

Overview

Mfr description
S-DSHG-10-3C60-C2-D24-N1-53 SOFT SHIFT E
  • ・CETOP D10 solenoid directional 2-stage valve - soft shift\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 1,100L/min (291gal/min)\n

Specifications

  • Maximum Operating Pressure
    31.5 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought