Motion
SK1015-11

YUKEN
SK1015-11

DC Input Type for DC Power Supply
MI ITEM #11997412
MFR #SK1015-11
Price$1,542.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
SK1015-11

DC Input Type for DC Power Supply
MI ITEM #11997412
MFR #SK1015-11

Mfr description
SK1015-11 DC INPUT TYPE FOR DC POWER SUP
  • ・Direct Input amplifier driven by 24VDC power \n・For 10Ω-10Ω series proportional valve \n・Used with EDG/EBG/ERBG/EFG/EFCG/EFBG Series\n\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,542.15/each

Specifications

Details

  • Ambient Temperature Range
    0°C - 50 °C
  • Function
    DC Input Type
  • Power Supply Type
    22-30 V DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)