Specifications
Details
- Ambient Temperature Range0°C - 50 °C
- FunctionPolarity of Feedback\nVoltage...(+)
- Power Supply Type100 V AC
Overview
Mfr description
SK1022-B-100-11 POSITIVE FEEDBACK (100 V
- ・Direct Input amplifier driven by 24VDC power \n・For 10Ω-10Ω series proportional valve \n・Used with EDG/EBG/ERBG/EFG/EFCG/EFBG Series\n\n