Overview
Mfr description
TC1G-03-4090 NPT THROTTLE & CHECK MODULE
- ・Throttle modules\n・Used with pilot operated directional 2-stage valve\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max flow rate up to 80L/min (21gal/min)
Specifications
- Maximum Operating Pressure25 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data