Overview
Mfr description
UBGR-06-W-20 BRAKE VALVE 3/4" SUBPLATE M
- ・Brake valve\n・Shock reduction and smooth start and stop for brake circuit\n・Max. operating pressure 21MPa (3,050psi)\n・Max. flow rate up to 200L/min (52gpm)
Specifications
- Maximum Operating Pressure25 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data