Overview
Mfr description
UCF1G-04-30-30 FEED CONTROL VALVE
- ・Feed control valve\n・Cam operated deceleration valve + flow control valve\n・Max. operating pressure up to 14MPa (2,030psi)\n・Max flow rate up to 80L/min (21.1gal/min)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data