Motion
YP37-B-3-5.5-22 POWER UNIT 37CC/REV 5.5K

YUKEN
YP37-B-3-5.5-22 POWER UNIT 37CC/REV 5.5K

Power Unit 37cc/rev 5.5Kw 30 liter
MI ITEM #11997508
MFR #YP37-B-3-5.5-22 POWER UNIT 37CC/REV 5.5K
List Price$11,953.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
YP37-B-3-5.5-22 POWER UNIT 37CC/REV 5.5K

Power Unit 37cc/rev 5.5Kw 30 liter
MI ITEM #11997508
MFR #YP37-B-3-5.5-22 POWER UNIT 37CC/REV 5.5K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,953.60/each for your price

Overview

Mfr description
YP37-B-3-5.5-22 POWER UNIT 37CC/REV 5.5K
  • ・Hydraulic power unit - compact\n・Max. operating pressure up to 16MPa (2,320psi)\n・Reservoir Capacity up to 30L/min (7.9gal/min)\n\n

Specifications

  • Reservoir Capacity
    30 L
  • Maximum Operating Pressure
    16 MPa
  • Pressure Adjustment
    1.2 Mpa - 7 Mpa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text