Overview
Mfr description
ZT-03-2290 NPT DECELERATION VALVE
- ・Deceleration valve - cam operated\n・Max. operating pressure up to 21MPa (3,050psi)\n・Max flow rate up to 200L/min (52.8gal/min)
Specifications
- Maximum Working Pressure21 psi
- Maximum Flow Rate7.9 gpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data