Motion
DSG-03-2B3-D24-N-50

YUKEN
DSG-03-2B3-D24-N-50

Dir. Valve Sol. Operated
MI ITEM #11997661
MFR #DSG-03-2B3-D24-N-50
List Price$385.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
DSG-03-2B3-D24-N-50

Dir. Valve Sol. Operated
MI ITEM #11997661
MFR #DSG-03-2B3-D24-N-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$385.46/each for your price

Overview

Mfr description
DSG-03-2B3-D24-N-50 DIR. VALVE SOL. OPER
  • ・CETOP D05 solenoid directional valve - standard ,・Max. operating pressure up to 31.5MPa (4,570psi),・Max. flow rate up to 120L/min (31.7gal/min)

Specifications

  • Maximum Operating Pressure
    31.5 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text