Motion
S-DSG-03-3C60-R100-5090

YUKEN
S-DSG-03-3C60-R100-5090

Soft Shift D05 Open Center R100 Volt
MI ITEM #11997774
MFR #S-DSG-03-3C60-R100-5090
List Price$1,066.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSG-03-3C60-R100-5090

Soft Shift D05 Open Center R100 Volt
MI ITEM #11997774
MFR #S-DSG-03-3C60-R100-5090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,066.44/each for your price

Overview

Mfr description
S-DSG-03-3C60-R100-5090 SOFT SHIFT D05 O
  • ・CETOP D05 solenoid directional valve - soft shift\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 120L/min (31.7gal/min)\n

Specifications

  • Maximum Operating Pressure
    25 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought