Motion
S-DSHG-04-2B2A-D24-N1-52

YUKEN
S-DSHG-04-2B2A-D24-N1-52

Soft Shift Dir Valve with DIN Light
MI ITEM #11997776
MFR #S-DSHG-04-2B2A-D24-N1-52
List Price$1,353.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
S-DSHG-04-2B2A-D24-N1-52

Soft Shift Dir Valve with DIN Light
MI ITEM #11997776
MFR #S-DSHG-04-2B2A-D24-N1-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,353.15/each for your price

Overview

Mfr description
S-DSHG-04-2B2A-D24-N1-52 SOFT SHIFT DIR
  • ・CETOP D08 solenoid directional 2-stage valve - soft shift\n・Max. operating pressure up to 31.5MPa (4,570psi)\n・Max. flow rate up to 300L/min (79.3gal/min)\n

Specifications

  • Maximum Operating Pressure
    31.5 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text