Motion
YP16-C-2-2.2-22 POWER UNIT 16 CC/REV 2.2

YUKEN
YP16-C-2-2.2-22 POWER UNIT 16 CC/REV 2.2

Power unit 16 cc/rev 2.2 kw 20 ltr PAL
MI ITEM #11997835
MFR #YP16-C-2-2.2-22 POWER UNIT 16 CC/REV 2.2
Price$11,207.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
YP16-C-2-2.2-22 POWER UNIT 16 CC/REV 2.2

Power unit 16 cc/rev 2.2 kw 20 ltr PAL
MI ITEM #11997835
MFR #YP16-C-2-2.2-22 POWER UNIT 16 CC/REV 2.2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,207.72/each

Specifications

Details

  • Maximum Operating Pressure
    16 MPa
  • Pressure Adjustment
    1.2 Mpa – 16 Mpa
  • Reservoir Capacity
    20 L

Overview

Mfr description
YP16-C-2-2.2-22 POWER UNIT 16 CC/REV 2.2
  • ・Hydraulic power unit - compact\n・Max. operating pressure up to 16MPa (2,320psi)\n・Reservoir Capacity up to 30L/min (7.9gal/min)\n\n

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought